Skip to Content
Merck
All Photos(1)

Key Documents

CLS70775N

Pyrex® disposable serological pipettes

volume 5.0 mL

Synonym(s):

Corning® 7077

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

borosilicate glass

sterility

sterile

feature

DNase free: no
RNase free: no
graduations
subdivision

packaging

pack of 120 ea
case of 720 ea

manufacturer/tradename

Corning 7077-5N

measuring range

accuracy: 0.1 mL

capacity

5.0 mL

volume

5.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® disposable borosilcate glass serological pipettes are calibrated "to deliver" with blow-out.
  • Features long, slender, tapered tips for faster and easier pipetting.
  • Includes negative graduations for additional working volume.
  • Fire-polished tips for burr-free, even flow rates.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service