Skip to Content
Merck
All Photos(1)

Key Documents

BR705708

BRAND® PD-Tips II

volume 2.5 mL, non-sterile, bulk, polypropylene cylinder, high-density polyethylene piston, type encoded

Synonym(s):

pipette tips, pipettor tips, syringe tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
2.5 mL
sterility:
non-sterile
feature:
barrier: no
includes adapter: no
manufacturer/tradename:
BRAND 705708

material

high-density polyethylene piston
polypropylene cylinder

sterility

non-sterile

feature

barrier: no
includes adapter: no

manufacturer/tradename

BRAND 705708

volume

2.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The PD-Tips // dispenser tips for efficient, step-by-step dispensing enhance the proven features of the classic BRAND PD-Tips.

Thanks to patented size coding, HandyStep® touch and HandyStep® electronic from BRAND automatically detect the tip volume. The tips are also compatible with all other instruments of the HandyStep® family and with repetitive pipettes from other manufacturers.

The positive displacement principle enables precision work, even with viscous media or media with high vapor pressure. With tightly sealed pistons, the PD-Tips // effectively protect the stepper from aerosols. This prevents contamination and ensures long service life of the instrument.


At a glance

  • Volumes from 0.1 ml to 50 ml
  • Compatible with different repetitive pipets
  • Cleanroom quality
  • Available in BIO-CERT® quality (free of DNA, RNase, endotoxins and ATP)
  • Comply with the requirements of ISO 8655
  • Delivered with batch certificate
  • -Manufactured from high-quality raw materials (cylinder: PP / Piston: PE-HD, 0.1 ml: LCP)
  • Adapter for sizes 25 ml and 50 ml included
  • PD-Tips // cannot be autoclaved; the adapters of the 25ml and 50ml sizes can be autoclaved at 121° C.

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
HandyStep is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service