Skip to Content
Merck
All Photos(1)

Key Documents

BR705330

BRAND® Transferpette® electronic pipette, single channel

AC/DC input 230 V AC, Australian plug, volume 2-20 μL

Synonym(s):

Air displacement pipettes, Air interface pipettes, Microliter pipettes, Pipettes, Piston-operated pipettes, Single channel pipettes, Transferpette® electronic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
Pricing and availability is not currently available.

feature

CE compliant
electronic
single-channel

packaging

pack of 1 ea

manufacturer/tradename

BRAND 705330

volume

2-20 μL

battery power

rechargeable

Looking for similar products? Visit Product Comparison Guide

General description

Transferpette electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.

Features:
The pipette shaft can be unscrewed and is entirely autoclavable (121 °C).
Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing.
Easy Calibration-Technique for making quick adjustments of the Transferpette electronic, without tools.

Limitations of use:
The Transferpette electronic is intended for the pipetting of liquids within the following limitations:
Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range.
Vapor pressure up to 500 mbar
Viscosity: 260 mPa s (260 cps)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service