BMSH2024EUK
Benchmark RotoTherm Plus Variable Speed Incubated Rotator with tube holders
AC/DC input 230 V, UK plug
Synonym(s):
incubator, rotator, mixing, rocking, rototherm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103801
NACRES:
NB.13
Recommended Products
feature
positions <96
manufacturer/tradename
Benchmark Scientific H2024-E-UK
parameter
temp. range at Ambient +5 to 60 °C
W × L × H
30 cm × 22 cm × 23 cm
Looking for similar products? Visit Product Comparison Guide
General description
The RotoTherm series of incubated rotating mixers provide a wide range of mixing capabilities. Suitable for an array of laboratory applications including resuspension, protein binding, nucleic acid purification, histochemistry, hybridization etc, the mix
Application
Incubated mixing/rotating of tubes in 0.2ml to 50ml tubes
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service