BAH369022010
SP Bel-Art® Sterileware™ Sampling Scoop with Handle
red polystyrene, nominal capacity 60 mL (2 oz), sterile, pack of 10 ea (individually wrapped)
Synonym(s):
collection scoop
About This Item
material
red polystyrene
sterility
sterile
packaging
pack of 10 ea (individually wrapped)
manufacturer/tradename
Bel-Art H36902-2010
H × L × W
1.125 in. (29 mm) × 8.0625 in. (205 mm) × 1.625 in. (41 mm)
bowl H × L × W
1.125 in. (29 mm) × 3.0625 in. (78 mm) × 1.625 in. (41 mm)
handle L
5 in. (12.7 cm)
nominal capacity
60 mL (2 oz)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
- Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service