G005609
LC-MS Analysis of Carotene Compounds on Ascentis® RP-Amide
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis RP-Amide, 15 cm x 2.1 mm I.D., 5 μm particles (565305-U)
mobile phase: acetonitrile
flow rate: 0.2 mL/min
column temp.: 35 °C
detector: MS, APCI(+), SIM
injection: 5 μL
sample: 10 mg/L in acetonitrile
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Legal Information
Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
Astaxanthin
Xanthophyll
Zeaxanthin
Lycopene
α-Carotene
β-Carotene
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service