821961
TSKgel® Q-STAT (7 µm) HPLC Column
L x I.D. 10 cm × 4.6 mm, ammonium ion, quaternary phase
Synonym(s):
TSKgel® Q-STAT Columns
About This Item
product name
TSKgel® Q-STAT HPLC Column, phase ammonium ion, quaternary, L × I.D. 10 cm × 4.6 mm, 7 μm particle size
material
stainless steel hardware
Agency
suitable for USP L23
product line
TSKgel®
feature
counter ion Cl-
manufacturer/tradename
Tosoh Q-STAT, 21961
parameter
no limitation salt concentration
≤50% organic solvent
0.5-1.4 mL/min standard flow rate
10-60 °C temperature
100 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
matrix
polymer particle platform
matrix active group
ammonium ion, quaternary phase
particle size
7 μm
operating pH
3-10
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service