Skip to Content
Merck
All Photos(1)

Key Documents

72003AST

Supelco

Astec® CHIRALDEX A-DA Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.12 μm

Synonym(s):

GC column, chiral, alpha-dextran

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

fused silica

description

GC capillary column

packaging

pkg of 1 ea

parameter

-10-200 °C temperature (isothermal)
-10-220 °C temperature (programmed)

Beta value

500

df

0.12 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 2,6-di-O-pentyl-3-methoxy derivative of α-cyclodextrin phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

General description

Incorporates a phase consisting of a 2,6-di-O-pentyl-3-methoxy derivative of α-cyclodextrin. This phase is good for separations of heterocyclic amines. It has different selectivity from other phases and often shows reversal in elution from the PH phases. MAOT = 200 °C isothermal, 220 °C programmed.

Chem/Phys Resistance

Temp. Limits:
  • -10 °C to 200 °C isothermal, 220 °C programmed

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Use of three molecularly toroid phases for the gas chromatography of some volatile oil constituents, and comparison with liquid crystal phases
Betts, T.J.
Journal of Chromatography A, 606 (2), 281-284 (1992)
T J Betts
Journal of chromatography. A, 936(1-2), 33-46 (2002-01-05)
Retention ratios of an unknown solute peak from a volatile oil can help to identify its chemical type. Relative retentions on conventional stationary phases can be used to calculate a polar/non-polar ratio which may suggest it is an aromatic solute

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service