59200-U
Postcolumn Reactor Components, Glass Beads
size 75 μm, acid-washed
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115854
NACRES:
SB.51
packaging
pkg of 25 g
size
75 μm
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Small-window parametric imaging based on information entropy for ultrasound tissue characterization.
Po-Hsiang Tsui et al.
Scientific reports, 7, 41004-41004 (2017-01-21)
Constructing ultrasound statistical parametric images by using a sliding window is a widely adopted strategy for characterizing tissues. Deficiency in spatial resolution, the appearance of boundary artifacts, and the prerequisite data distribution limit the practicability of statistical parametric imaging. In
Zhuhuang Zhou et al.
Ultrasonic imaging, 40(3), 171-189 (2018-03-07)
In this study, the window-modulated compounding (WMC) technique was integrated into three-dimensional (3D) ultrasound Nakagami imaging for improving the spatial visualization of backscatter statistics. A 3D WMC Nakagami image was produced by summing and averaging a number of 3D Nakagami
Xue Yu et al.
Physics in medicine and biology, 60(19), 7513-7531 (2015-09-16)
Ultrasound tissue characterization is crucial for the detection of tissue abnormalities. Since the statistics of the backscattered ultrasound signals strongly depend on density and spatial arrangement of local scatterers, appropriate modeling of the backscattered signals may be capable of providing
Jui Fang et al.
Ultrasonics, 87, 91-102 (2018-02-25)
Hepatic steatosis is an abnormal state where excess lipid mass is accumulated in hepatocyte vesicles. Backscattered ultrasound signals received from the liver contain useful information regarding the degree of steatosis in the liver. The homodyned-K (HK) distribution has been demonstrated
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service