Skip to Content
Merck
All Photos(1)

Documents

57051

Supelco

Supelclean LC-Si SPE Tube

bed wt. 1 g, volume 6 mL, pkg of 30 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit
polypropylene hardware

Quality Level

product line

Supelclean

composition

bed wt., 1 g

packaging

pkg of 30 ea

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

6 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

silica bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Si SPE tube is used to extract polar analytes from nonpolar samples.

Application

Supelclean LC-Si SPE Tube may be used for the solid-phase extraction of:
  • Phospholipids in dairy products prior to their determination by high performance liquid chromatography-evaporative light scattering detector (HPLC-ELSD).
  • Free and esterified sterols in Portuguese olive oils prior to their estimation by gas chromatography-mass spectrometry (GC-MS).
  • Synthetic musks in cream prior to their quantification by GC combined with tandem mass spectrometry (MS/MS).
  • Phospholipids in milk samples prior to their quantification by hydrophilic interaction liquid chromatography (HILIC) in conjunction with ELSD as well as ion trap-time-of-flight mass spectrometry (IT-TOF MS).

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Determination of phospholipids in milk samples by means of hydrophilic interaction liquid chromatography coupled to evaporative light scattering and mass spectrometry detection.
Donato P, et al.
Journal of Chromatography A, 1218(37), 6476-6482 (2011)
Quantification of free and esterified sterols in Portuguese olive oils by solid-phase extraction and gas chromatography-mass spectrometry.
Cunha SS, et al.
Journal of Chromatography A, 1128(1-2), 220-227 (2006)
Analysis of 7 synthetic musks in cream by supported liquid extraction and solid phase extraction followed by GC-MS/MS.
Dong H, et al.
Talanta, 120(1-2), 248-254 (2014)
Determination of phospholipids in dairy products by SPE/HPLC/ELSD.
Avalli A and Contarini G
Journal of Chromatography A, 1071(1-2), 185-190 (2005)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service