52601-U
Discovery® DSC-18 SPE Tube
bed wt. 50 mg, volume 1 mL, pk of 108
Synonym(s):
C18 SPE cartridge tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
PE frit (20 μm)
polypropylene
Quality Level
product line
Discovery®
feature
endcapped
composition
bed wt., 50 mg
packaging
pk of 108
extent of labeling
18% C loading
technique(s)
solid phase extraction (SPE): suitable
surface area
480 m2/g
volume
1 mL
matrix
silica gel (irregularly shaped, acid washed)
matrix active group
C18 (octadecyl) bonding, polymerically bonded
particle size
50 μm
pore size
70 Å pore size
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water)
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water)
- Polymerically bonded, octadecyl (18 %C), endcapped
- Higher 18 %C loading for increased binding capacities and higher recoveries
- The least selective phase: retains most organic analytes from aqueous matrices
- Can also be used for desalting aqueous matrices
- Beneficial for extracting structurally diverse analytes from the same sample
Legal Information
Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
application for SPE, application for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service