Skip to Content
Merck
All Photos(1)

Documents

508489

Supelco

Crimp seals with PTFE/silicone septa

aluminum seal (open center), diam. × thickness 20 mm × 2.9 mm, PTFE/silicone (blue silicone), Chromacol 20-AC-ST3, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/silicone (blue silicone)
aluminum seal (open center)

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol 20-AC-ST3

O.D.

20 mm

diam. × thickness

20 mm × 2.9 mm

fitting

thread for 20 mm

General description

It is used as an air-tight seal, and prevents contamintion

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service