27496
ABC Vial™, 2 mL, preassembled, 9 mm thread
amber glass vial (with marking spot), PTFE/silicone septum, pkg of 100 ea
About This Item
Recommended Products
material
PTFE/silicone septum
amber glass vial (with marking spot)
clear polypropylene hole cap
feature
closure type clear polypropylene hole cap
closure type screw top vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
1.8 mL
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
General description
Suitability
Agilent 1050/1090
Agilent 1100
Agilent 7673A, Series I, II
CTC LC PAL
Hitachi
Shimadzu LC Autosamplers
Waters Alliance
Other Notes
- 24719, 24720Glass insert, conical bottom, 6 x 29mm
- 24721Glass insert with bottom spring, 6 x 29mm
- 24722Polypropylene insert with bottom spring, 6 x 29mm
- 24717, 24718Glass insert, conical bottom, 6 x 31mm
- 24715, 24716Glass insert, flat bottom, 6 x 31mm
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service