27174-U
Screw cap, solid top with PTFE liner, pkg 100
green melamine resin solid cap, F217/PTFE liner, for use with 22 mL vial with 20 mm thread
About This Item
Recommended Products
material
F217/PTFE liner
green melamine resin solid cap
size
20-400
feature
closure type screw thread, green melamine solid cap, PTFE liner
packaging
pkg of 100 ea
parameter
49 °C temp. limit
fitting
thread for 20-400
compatibility
for use with 22 mL vial with 20 mm thread
Looking for similar products? Visit Product Comparison Guide
General description
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service