Skip to Content
Merck
All Photos(1)

Key Documents

24154

Supelco

VOCOL® Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 1.50 μm

Synonym(s):

FS CAP VOCOL® 60M 1.5UM .25MM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
Pricing and availability is not currently available.

material

fused silica

Quality Level

Agency

EPA TO-17,502.2,624,8015,8260,OLM04.2 VOA,524.2
NIOSH 1003
suitable for EPA 601

parameter

≤25-250 °C temperature (isothermal or programmed)

Beta value

42

df

1.50 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

application(s)

environmental
food and beverages
forensics and toxicology
industrial hygiene

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)

Application

VOCOL® column (diphenyl dimethyl polysiloxane with crosslinking moieties) may be used for their relevancy to the purge-and-trap technique and GC/MS analysis of 34 volatile organics.[1] It was also found suitable in being used for determination of volatile compounds by whole column cryotrapping.[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Determination of volatile compounds in water by purging directly to a capillary column with whole column cryotrapping.
Pankow JF and Rosen ME.
Environmental Science & Technology, 22 (4), 398-405 (1988)
Re: Bonilha HS, O'Shields M, Gerlach TT, Deliyski DD. Arytenoid adduction asymmetries in persons with and without voice disorders. Logoped Phoniatr Vocol. 2009 Aug 26:1-7. [E-pub ahead of print].
Gerhard Friedrich
Logopedics, phoniatrics, vocology, 35(3), 149-149 (2009-11-04)
Zuleica A Camargo et al.
Logopedics, phoniatrics, vocology, 38(4), 157-166 (2013-07-06)
In this phonetic study, productions of the consonant in the stressed syllable position of the word arara as produced by 13 subjects with short and/or anterior lingual frenulum were compared before and after lingual frenectomy. The results from the measurement
Ben Barsties et al.
Logopedics, phoniatrics, vocology, 41(1), 27-32 (2014-08-05)
The aim of the study was to determine the impact of body height on speaking fundamental frequency (SF0) while controlling for as many as possible influencing factors such as habits, biophysical conditions, medication, diseases, and others. Fifty-eight females were analyzed
Svante Granqvist et al.
Logopedics, phoniatrics, vocology, 40(3), 113-121 (2014-05-29)
Phonation into glass tubes ('resonance tubes'), keeping the free end of the tube in water, has been a frequently used voice therapy method in Finland and more recently also in other countries. The purpose of this exploratory study was to

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service