24103-U
SPB®-608 Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.25 μm
Synonym(s):
SPB-608, 30M .25UM.25MM
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
77101502
eCl@ss:
32119290
NACRES:
SB.54
Recommended Products
material
fused silica
Quality Level
Agency
ASTM® D4861
EPA TO-10,IP-8,608.1/608.2,608/8081/OLM04.2 PEST,610,8100,8141,8082
parameter
≤25-300 °C temperature (isothermal or programmed)
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
application(s)
agriculture
environmental
food and beverages
column type
capillary intermediate polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: This column is specially tested with low concentrations of 18 chlorinated pesticides, using an ECD detector. In addition to selectivity and efficiency, it is also tested to ensure minimum breakdown of 4,4′-DDT and endrin. This column is also suitable for use in herbicide analyses.
USP Code: None
Phase:
USP Code: None
Phase:
- Bonded
- Proprietary
- Subambient to 300 °C (isothermal or programmed)
Application
SPB®-608 Capillary Column may be used for determination of methylmercury in sediment samples using gas chromatography with electron capture detector (GC-ECD) after alkaline digestion (KOH/CH3OH) in ultrasonic bath.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
ASTM is a registered trademark of American Society for Testing and Materials
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
GC-ECD determination of methylmercury in sediment samples using a SPB-608 capillary column after alkaline digestion.
Caricchia AM
Microchemical Journal, Devoted to the Application of Microtechniques in All Branches of Science, 55 (1), 44-45 (1997)
He-xing Wang et al.
Sichuan da xue xue bao. Yi xue ban = Journal of Sichuan University. Medical science edition, 37(3), 480-483 (2006-06-10)
To develop a capillary gas chromatographic method for the determination of mannitol in health food. Mannitol was extracted from the sample with water by ultrasonic wave. The aliquot of sample solution was acetylated to form mannitol hexacetate with lower boiling
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service