Skip to Content
Merck
All Photos(1)

Key Documents

20532

Supelco

PTFE (FEP) Tubing

tubing L × O.D. × I.D. 50 ft × 1/8 in. (3.18 mm) × 0.085 in. (2.1 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115720

technique(s)

gas chromatography (GC): suitable

tubing L × O.D. × I.D.

50 ft × 1/8 in. (3.18 mm) × 0.085 in. (2.1 mm)

General description

Maximum temperature of 200 °C.
Polytetrafluoroethylene (PTFE) or Fluorinated Ethylene Propylene (FEP) is a fluoropolymer which is the most lubricious polymer with low co-efficient of friction. PTFE tubing is chosen due to its excellent hydrophobicity, chemical inertness, and ability to withstand high pressures. It can be suitable to protect the optical fibres.

Application

PTFE tubing may be used to connect the gas lines to the ports during gas chromatography-mass spectrometry analysis of volatile organic compounds from potato tubers inoculated with Phytophthora infestans or Fusarium coeruleum.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Tania Nolan, Stephen A. Bustin
PCR Technology: Current Innovations, 164-164 (2013)
Gas chromatography-mass spectrometry analyses of volatile organic compounds from potato tubers inoculated with Phytophthora infestans or Fusarium coeruleum.
De Lacy Costello, B. P. J., et al.
Plant Pathology, 50, 489-496 (2001)
Buddy D. Ratner et. Al.
Biomaterials Science: An Introduction to Materials in Medicine, 93-93 (2012)
K. T. V. Grattan, B.T. Meggitt
Optical Fiber Sensor Technology: Applications and systems, 3, 36-36 (1999)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service