Skip to Content
Merck
All Photos(1)

Key Documents

Z764051

MicroTissues® 3D Petri Dish® micro-mold spheroids

size L, 5 x 7 array, fits 24 well plates

Synonym(s):

3D, 3D Cell Culture

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14
Pricing and availability is not currently available.

material

spherical

size

L

sterility

sterile; autoclaved

feature

lid: no
5 x 7 array

packaging

pack of 6 ea

manufacturer/tradename

MicroTissues Inc. 24-35

volume

75 μL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z764000Z764043Z764027
material

spherical

material

spherical

material

spherical

material

spherical

feature

lid: no, 5 x 7 array

feature

lid: no, 16 x 16 array

feature

lid: no, 8 x 12 array

feature

lid: no, 4 x 15 array

manufacturer/tradename

MicroTissues Inc. 24-35

manufacturer/tradename

MicroTissues Inc. 12-256

manufacturer/tradename

MicroTissues Inc. 24-96

manufacturer/tradename

MicroTissues Inc. 12-60TR

packaging

pack of 6 ea

packaging

pack of 6 ea

packaging

pack of 6 ea

packaging

pack of 6 ea

size

L

size

S

size

S

size

-

General description

Six autoclavable precision micro-molds to cast 3D Petri Dish for forming larger spheroids. 3D Petri Dish for use in 24-well plate. Each micro-mold forms 35 circular recesses in a 5 x 7 array.

  • Nominal dimensions of each 3D culture recess: diam. 800 μm x D 800 μm
  • Micro-molds also form single chamber for cell seeding
When the gelled agarose is removed from the micro-mold, it is transferred to a standard 12 well or 24 well tissue culture dish and equilibrated with cell culture medium.

Since the agarose is transparent, the spheroids or microtissues that form at the bottom of each agarose micro-well can be easily viewed using a standard inverted microscope using phase contrast, bright field or fluorescence microscopy.

  • The micro-molds are reusable up to 12 times and can be sterilized via a standard steam autoclave (30 min, dry cycle)
  • The micro-molds should be stored in a covered container to maintain sterility and to avoid collecting dust or fibres on their small features
  • Any microscope with sufficient magnification and resolution functions for cell based views or images will be suitable for use with the 3D Petri Dish products

Legal Information

3D Petri Dish is a registered trademark of MicroTissues Inc.
MicroTissues is a registered trademark of MicroTissues Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Julia Klicks et al.
BMC cancer, 19(1), 402-402 (2019-05-01)
Different 3D-cell culture approaches with varying degrees of complexity have been developed to serve as melanoma models for drug testing or mechanistic studies. While these 3D-culture initiatives are already often superior to classical 2D approaches, they are either composed of
Revital Schick et al.
Investigative ophthalmology & visual science, 61(11), 44-44 (2020-09-30)
Photoreceptor precursor cells (PRPs) differentiated from human embryonic stem cells can serve as a source for cell replacement therapy aimed at vision restoration in patients suffering from degenerative diseases of the outer retina, such as retinitis pigmentosa and AMD. In

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service