Z329150
BRAND® magnetic stirring bar, PTFE, octagonal with pivot ring
L 38 mm, bar diam. 8 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72
Recommended Products
material
PTFE-coated
octagonal (with pivot ring)
manufacturer/tradename
BRAND 137615
L
38 mm
bar diam.
8 mm
pivot ring diam.
9.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Angular surface creates high turbulence even at low speeds. For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum position.
Other Notes
BR137615 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service