Z325732
BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)
camber 20 mL, subdivision, 0.1 mL, suitable for cotton plugs
About This Item
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
feature
class AS
graduation
subdivision 0.1 mL
total delivery (Ex + 15 sec waiting time) (with large suction tube suitable for cotton plugs)
packaging
pack of 6
manufacturer/tradename
BRAND 27714
measuring range
accuracy: 0.1 mL
camber
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service