Z325678
BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)
type 3 (zero on top), capacity 2 mL , with 0.01 subdivisions
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
feature
class AS
graduation
subdivision 0.01 mL
total delivery (Ex + 15 sec waiting time)
packaging
pack of 12
manufacturer/tradename
BRAND 27708
measuring range
accuracy: 0.01 mL
capacity
2 mL , with 0.01 subdivisions
Looking for similar products? Visit Product Comparison Guide
General description
AR-Glass®, DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.
Other Notes
BR27708 (India)
Legal Information
AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service