WPB01490WA
Whirl-Pak® Write-On Bag
384 mL capacity(13 oz)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.35
Recommended Products
sterility
sterile
packaging
pkg of 500 ea
manufacturer/tradename
B01490WA (Nasco)
parameter
-346-180 °F temp. range (-210 to 82 °C)
W × L
2.5 in. × 5 in. , 6.5 x 12.5 cm
capacity
384 mL × 13 oz
384 mL capacity(13 oz)
thickness
2.5 mil , 0.064 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.
Features and Benefits
Whirl-Pak® Write On Bags have the following features and benefits:
- Blended, Virgin Polyethylene Film: ensures exceptional clarity, superior strength. FDA approved for food contact
- Puncture-Proof Closure Tabs: contains inner and outer tapes for longevity and stability; wire for easy opening, pouring, and closing
- Post-Manufacturing Sterilization: perforated closure to maintain sterility and for increased sample integrity
- Opening Pull tabs: contains non-slip textured Tyvek for easy opening
- Continuous Perimeter Seal: for maximum protection against leaks
Other Notes
Do not use the bags at temperatures above 180° F (82° C). However, the bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C), with cautious handling post freezing. The capacity is estimated by closing the bag and folding the tab three times. Volume and dimensions are approximate.
Legal Information
Whirl-pak is a registered trademark of The Aristotle Corporation
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service