I141
Intralipid
emulsion, lipid emulsion
Synonym(s):
Phospholipid stabilized soybean oil
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Product Name
Intralipid, 20%, emulsion
form
emulsion
concentration
20%
color
white
storage temp.
2-8°C
Application
Intralipid has been used:
- for testing its optical properties to be used as scattering medium for tissue phantom generation
- as a component of agarose gel phantom to reduce scatter coefficients and background absorption
- in infusion into mice in hyperinsulinemic-euglycemic clamps studies to evaluate its effect on nonesterified free fatty acids (NEFA) circulation
Biochem/physiol Actions
Intralipid is a lipid emulsion comprising soybean oil. It favors proinflammatory cytokines production and is recommended for the treatment of immune-mediated pregnancy and implantation failure. In parenteral nutrition, intralipid is the source of fats. It elicits protection in heart ischemia-reperfusion injury by inhibiting mitochondrial permeability transition pore opening. Intralipid is an effective alternative for intravenous immunoglobulin and improves bioavailability of platinum based anti-cancer drugs.
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Broadband spectroscopy for characterization of tissue-like phantom optical properties
Shahin A and Bachir W
Polish journal of medical physics and engineering, 23(4), 121-126 (2017)
Sean R Donohue et al.
Journal of medicinal chemistry, 51(18), 5833-5842 (2008-09-20)
We have reported that [methyl- (11)C] (3 R,5 R)-5-(3-methoxyphenyl)-3-[(R)-1-phenylethylamino]-1-(4-trifluoromethylphenyl)pyrrolidin-2-one ([(11)C] 8, [(11)C]MePPEP) binds with high selectivity to cannabinoid type-1 (CB 1) receptors in monkey brain in vivo. We now describe the synthesis of 8 and four analogues, namely, the 4-fluorophenyl
The Importance of Intralipid in Heart Protection: A Brief Review
Dizaj SM
Journal of Anesthesia and Surgery, 4(1), 0-0 (2017)
Use of intralipid in the management of recurrent implantation failure: An overview
Khan L, et al.
Journal of natural science, biology, and medicine, 9(2), 111-111 (2018)
Novel metabolic disorders in skeletal muscle of Lipodystrophic Bscl2/Seipin deficient mice
Xu W, et al.
Molecular and Cellular Endocrinology, 482(22), 1-10 (2019)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service