Skip to Content
Merck

GE17-5432-02

Butyl Sepharose High Performance

Cytiva 17-5432-02, pack of 200 mL

Synonym(s):

HIC purification polymer, aliphatic HIC stationary phase, chromatography resin, column packing, hydrophobic interaction chromatography matrix

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.56
UNSPSC Code:
41106500
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


ligand

butyl

packaging

pack of 200 mL

manufacturer/tradename

Cytiva 17-5432-02

matrix

cross-linked agarose

particle size

24-44 μm

avg. part. size

34 μm

cleaning in place

2-14

working range

3-13

suitability

suitable for bioprocess medium

General description

Butyl Sepharose High Performance is an aliphatic hydrophobic interaction chromatography (HIC) medium, designed for intermediate and polishing step purification steps when high resolution has priority

Preparation Note

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Legal Information

Sepharose is a trademark of Cytiva


pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library