Skip to Content
Merck
All Photos(1)

Key Documents

EP5804761006

Eppendorf® Adapter For 100 mL Rectangular Bucket

holds 50 mL Falcon tubes, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

feature

holds 50 mL Falcon tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5804761006

technique(s)

centrifugation: suitable

compatibility

for use with 100 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Tube adapters for use with Eppendorf 100 mL rectangular bucket.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service