EP5364000024
Eppendorf® SmartBlock Thermoblock
for ThermoMixer®C & ThermoStat C, Holds 24 x 12 mm tubes
Synonym(s):
Eppendorf Thermoblock
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102404
NACRES:
NB.77
Recommended Products
feature
Holds 24 x 12 mm tubes
for ThermoMixer®C & ThermoStat C
manufacturer/tradename
Eppendorf® 5364000024 (Global)
parameter
100 °C max. temp. (ThermoStat C only)
2000 rpm speed
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Using different vessel sizes within your lab workflow? Flexibility has never been this easy. Eppendorf® offers a broad range of SmartBlocks for tubes from 0.2 mL to 50 mL as well as plates (MTP, DWP, and PCR plates 96 / 384) to use with Eppendorf ThermoMixer® C and Eppendorf® ThermoStat C. All SmartBlocks are equipped with the outstanding Eppendorf® QuickRelease system that makes the block exchange super fast and easy. Just press the lever on the front of the block and the block can be removed – no tools are needed, done in seconds.
Features and Benefits
- Optimized block design supports optimal temperature transfer within your sample to receive excellent results
- Eppendorf® SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Every SmartBlock is individually inspected in production for temperature accuracy and is delivered incl. a serial-number specific certificate for documentation purpose
- Insulated thermoblocks for ergonomic operation – you won′t burn your fingers (PhysioCare Concept)
- Automatic block recognition for safe handling
- Optimized block design guarantees maximum temperature transfer to the sample
- Eppendorf® QuickRelease technology enables fast and simple block exchange – no need for tools
- Limited to ThermoMixer C and ThermoStat C
Max. mixing frequency using DWP is 2,000 rpm (80°C and higher: limited to 1,000 rpm)
Maximum mixing frequency is 2,000 rpm when lid is used
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf ThermoMixer is a registered trademark of Eppendorf AG
Thermomixer is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service