Skip to Content

D8679

Nunc® square bioassay dish

standard height, Nunclon Delta surface, sterile

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, petri dishes, Nunc 166508

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121812
NACRES:
NB.22
eCl@ss:
32190102
Material:
square
Sterility:
sterile
Binding type:
Nunclon Delta surface
Manufacturer/tradename:
Nunc 166508
Packaging:
case of 16 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

square

sterility

sterile

feature

lid

packaging

case of 16 ea

manufacturer/tradename

Nunc 166508

L × W × H

245 mm × 245 mm × 20 mm

dish capacity

135 mL

binding type

Nunclon Delta surface

General description

Available in cell culture-treated and non-treated surfaces, the versatile Nunc® Square BioAssay dishes are useful for screening large numbers of colonies, culturing bacteria and fungi, or providing a contained environment for other culture vessels.

Application

  • Drug discovery
  • Toxicology
  • Environmental monitoring

Features and Benefits

  • External dimensions: 245 x 245 x 25mm
  • Lid height: 9.8mm
  • Optically clear and sterile

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nunc® square bioassay dish




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library