Skip to Content
Merck
All Photos(1)

Key Documents

CLS5641P50

Corning® reusable volumetric flask, Class B

polypropylene, size 50 mL, with 12/21 tapered PP stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

long
polypropylene

sterility

non-sterile

feature

class B
closure type tapered polypropylene stopper

packaging

pack of 1
case of 6

manufacturer/tradename

Corning 5641P-50

H × O.D.

140 mm × 51 mm

size

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transluscent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60 °C may affect accuracy. Recommended routine cleaning up to 60 ºC will preserve graduations. Height dimension is for flask only, without stopper.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service