Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
canted neck , polystyrene flask, screw top red high-density polyethylene cap
sterility
sterile
feature
with cap, (standard screw), Lo-Profile T-175 flask
packaging
case of 50 (10 bags x 5 flasks)
manufacturer/tradename
Greiner 660160
capacity
550 mL
surface area
182 cm2
working volume
45 mL
binding type
Tissue Culture (TC)-treated surface
General description
Features and Benefits
- Greiner culture flasks offer optimal cell adhesion through physical surface treatment.
- Flasks are non-cytotoxic, non-pyrogenic and free of detectable DNase, RNase and human DNA.
- The specific design facilitates optimal access to the samples with a cell scraper or pipette.
- The canted neck ensures additional protection against contamination.
- A standard screw cap with a secured click-in ventilation position enables gas exchange within the flasks.
NOTE: For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Greiner 660160 | manufacturer/tradename Greiner 660175 | manufacturer/tradename Greiner 690160 | manufacturer/tradename Greiner 690175 |
| binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| material canted neck , screw top red high-density polyethylene cap, polystyrene flask | material canted neck , polystyrene flask (Lo-profile), screw top red high-density polyethylene cap | material canted neck , polystyrene flask, screw top red high-density polyethylene cap | material canted neck , polystyrene flask, screw top white high-density polyethylene cap |
| capacity 550 mL | capacity 550 mL | capacity 50 mL | capacity 50 mL |
| feature with cap, Lo-Profile T-175 flask, (standard screw) | feature DNase free, RNase free, vented, with cap, Lo-Profile T-175 flask | feature DNase free, RNase free, with cap, T-25 flask | feature DNase free, RNase free, vented, T-25 flask, with filter cap (filter cap not pictured) |
Still not finding the right product?
Explore all of our products under Greiner culture flasks, tissue culture treated
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
