Skip to Content
Merck
All Photos(1)

Key Documents

96003

Supelco

Micro particles based on melamine resin, rhodamine B-marked

size: 10 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352116
NACRES:
NA.25

grade

analytical standard

Quality Level

form

aqueous suspension

concentration

2.5% (solids)

particle size

10 μm std dev <0.3 μm, coeff var <3%

fluorescence

λex 540 nm; λem 584

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

Looking for similar products? Visit Product Comparison Guide

General description

Rhodamine B-labeled, melamine resin-based microparticles (size: 10 μm) are a particle size standard, ideal to determine the particle size distribution (PSD) of test samples.

Application

Used for equipment particle size calibration with fluorescence detection.
Also used in:
  • fluorescence imaging applications
  • optical sectioning studies of high-and-low-frequency (HiLo) microscope

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • delivered in 5 mL and 10 mL pack sizes as neat samples

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Volumetric HiLo microscopy employing an electrically tunable lens
Philipp K, et al.
Optics Express, 24(13) (2016)
Light focusing through scattering media via linear fluorescence variance maximization, and its application for fluorescence imaging
Daniel A, et al.
Optics Express, 27(15) (2019)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service