The concentration is 1.8 x 10^11 particles per ml.
Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
form
aqueous suspension
crosslinking
0 % cross-linked
composition
polystyrene
concentration
10% (solids)
technique(s)
protein detection: suitable
particle size
1 μm std dev <0.1 μm, coeff var <5%
density
1.05 g/cm3
storage temp.
2-8°C
General description
Application
- Electron Microscopy.
- Cell Counter Calibration.
- Immunodiagnostics, especially for latex agglutination tests, and
- Phagocytosis Research.
Analysis Note
1 of 1
This Item | |||
|---|---|---|---|
| description size: 1 μm | description size: 100 nm | description size: 500 nm | description size: 10 μm |
| particle size 1 μm std dev <0.1 μm, coeff var <5% | particle size 100 nm std dev ≤0.01 μm | particle size 500 nm | particle size 10 μm std dev <0.2 μm, coeff var <2% |
| form aqueous suspension | form aqueous suspension | form aqueous suspension | form aqueous suspension |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| composition polystyrene | composition - | composition - | composition - |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| density 1.05 g/cm3 | density 1.05 g/cm3 | density 1.05 g/cm3 | density 1.05 g/cm3 |
Still not finding the right product?
Explore all of our products under Micro particles based on polystyrene
Storage Class
11 - Combustible Solids
WGK
WGK 3
Flash Point (°F)
Not applicable
Flash Point (°C)
Not applicable
PPE (personal protective equipment)
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the concentration of microplastics in the suspension?
1 answer-
Helpful?
-
-
Are the Microparticles based on polystyrene in a suspension sterile? Or is it possible to sterilize the microparticles?
1 answer-
The polystyrene microparticles offered for sale are not sterile.
Although autoclaving is a common method of sterilization, polystyrene microparticles are not autoclavable. Filter sterilization is also not a practical method. There are no protocols available for sterilizing polystyrene microparticles. From the remaining methods for sterilization, it should be possible to either sterilize in 70% ethanol for 30 minutes and then rinse away the ethanol with sterile water. For small batches, UV radiation would be another option.
Helpful?
-
-
What is the composition of the "Aqueous Suspension." I want to use these in an exposure experiment, but must control for whatever the suspension is. Is it possible to get the exact details of its makup.
1 answer-
The composition is water and polystyrene.
Helpful?
-

