Skip to Content
Merck
All Photos(1)

Key Documents

Z744038

Sigma-Aldrich

Multi-Vial Holder Quad - 8mL

Synonym(s):

Penn PhD vial holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39101616
NACRES:
NA.22

Application

The Multi-Vial Holder Quad - 8mL is a vial holder for the Penn PhD Photoreactor M2 enabling the simultaneous use of four 8 mL vials. Also compatible with the Penn PhD Photoreactor M1.

Features and Benefits

Features and Benefits of Penn PhD Photoreactor M2
  • Modular design allows for use with a variety of wavelengths: 450 nm (included), 420 nm (sold separately), and 365 nm (sold separately)
  • Multi-vial holders are available to allow four (8 mL vials) and five (five (4 mL vials)) reactions to be run in parallel.
  • 360 degree reflective environment maximizes surface area photon capture
  • Light shield interlock prevents user exposure to harmful light rays
  • Interactive touch screen controls reaction parameters
  • Intertek ETL, CE, and CB approved
  • User defined parameters including temperature, light intensity, fan speed and stirring
  • Auto stop, pause and reset options
  • Supports vial sizes gc, 4, 8, 20, 40 ml
  • Temp feedback using a k-type thermocouple

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service