Skip to Content
Merck
All Photos(1)

Key Documents

XX1100000

Millipore

Pressure Vessel, 600 mL

Accessories for filter holders for sample preparation.

Synonym(s):

Pressure Vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

Delrin® valve (ball)
clear polycarbonate cylinder
polyethylene tubing (pressure)
silicone O-ring
white polypropylene cap (for end)

Quality Level

parameter

6.9 bar max. inlet pressure

H

41.9 cm , not including filter holder
419 mm

diam.

9 cm

weight

1.1 kg

fitting

1/4 in. female NPT inlet/outlet tubing connector (relief, outlet ball valves)

shipped in

ambient

General description

This vertical-style pressure vessel was designed for particle-free filling of vials with extemporaneous drug, allergenic extracts, and ophthalmic solutions. A Swinnex filter holder can be attached to the outlet ball valve for point-of-use filtration.

Features & Benefits:
•Vertical design minimizes hold-up volume and product loss
•Attach a Swinnex filter holder to outlet to filter effluent prior to use

Applications:
Dispensing Small Volumes of Liquid, Vial Filling

Application

Accessories for filter holders for sample preparation.

Legal Information

Delrin is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service