SLLHR04NL
Millex® hydrophilic PTFE syringe filter
pore size 0.45 μm, diam. 4 mm, non-sterile
Synonym(s):
0.45 μm PTFE syringe filter, Millex-LH syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
high-density polyethylene housing
sterility
non-sterile
product line
Millex®
feature
holdup volume< 10 μL
hydrophilic
manufacturer/tradename
Millex®
parameter
14 bar max. inlet pressure (200 psi)
45 °C max. temp.
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
H
19.7 mm
diam.
4 mm
filtration area
0.1 cm2
volume
1 mL
pore size
0.45 μm
input
sample type aqueous solution(s)
sample type organic solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet stepped slip
shipped in
ambient
General description
• Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
• Filtration of protein-containing solutions, and aqueous or organic solutions
• Available in 0.20 µm and 0.45 µm pore sizes and three diameters to suit your application needs
Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack
SLCRT13NL: 100 per pack. These syringe filters have a tube outlet
Applications:
Sample Filtration Prior to UHPLC, HPLC and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Packaging
Specifications
Physical form
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service