SLCRDZ5
Millex™ hydrophilic PTFE syringe filter
pore size 0.45 μm, diam. 25 mm, non-sterile
Synonym(s):
0.45 μm PTFE syringe filter, Millex Syringe Filter, Hydrophilic PTFE, Automation Compatible, Non-sterile, Millex-LCR syringe filter, disposable syringe filter, syringe filter
About This Item
material
PTFE membrane
high-density polyethylene housing
Quality Level
sterility
non-sterile
product line
Millex™
feature
holdup volume< 100 μL
hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp.
7 bar max. inlet pressure (100 psi)
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
H
21 mm
diam.
25 mm
filtration area
3.9 cm2
volume
100 mL
pore size
0.45 μm
input
sample type organic solution(s)
sample type aqueous solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet slip
shipped in
ambient
Application
- Dissolution testing
- Automated sample preparation
- Clarification of solutions containing high particle levels
Unit Definition
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service