Skip to Content
Merck

NXCH010MCR

Millipore

Natrix® CH Micro

Natrix® CH Micro, pack of 10 × 1 mL

Synonym(s):

Natrix® CH Membrane Adsorber

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

media (Macroporous Polymer)
polypropylene device

Quality Level

product line

Natrix®

packaging

pack of 10 × 1 mL

parameter

≤10 MV/min flow rate
75 psi max. pressure

fitting

female inlet and outlet (luer)

application(s)

mAb
pharmaceutical
viral therapy

separation technique

strong cation exchange

storage temp.

2-30°C

Looking for similar products? Visit Product Comparison Guide

General description

Natrix® CH Micro contains 1ml of membrane volume and is a screening tool used to identify optimal operating conditions faster with scalable performance to larger device sizes.

Application

Chromatography

Biochem/physiol Actions

Purification of biomolecules via cation exchange chromatography

Features and Benefits

  • Unique Selectivity: excellent aggregate removal in flow-through mode is possible ​
  • High Binding at Fast Flow-Rates: Natrix® CH membrane has 5x the binding capacity versus the competition at similar residence times
  • Ready to Process: saves time by eliminating the need for column packing required of traditional resins, simply prime the device and begin purifying

Packaging

Carton, 10/pack

Legal Information

NATRIX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service