Skip to Content
Merck

HTTP04700

Polycarbonate Membrane Filter, 0.4 μm Pore Size

greener alternative

Isopore, filter diam. 47 mm, hydrophilic, white

Synonym(s):

Hydrophilic polycarbonate membrane filter, Isopore polycarbonate membrane filter discs, Isopore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.4 μm pore size, 10-20 % porosity
Material:
plain filter, polycarbonate membrane, white filter
Feature:
hydrophilic
Diam.:
47 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

plain filter, polycarbonate membrane, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Isopore, Millipore

sustainability

Greener Alternative Product

parameter

≥50 mL/min-cm2 water flow rate at 10 psi (typical results), ≥7 L/min air flow rate at 10 psi, 140 °C max. temp., 18 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)

diam.

47 mm

filter diam.

47 mm

thickness

10 μm

gravimetric extractables

<1%

color

white

refractive index

n/D 1.6

matrix

Isopore

pore size

0.4 μm pore size, 10-20 % porosity

bubble point

≥1.5 bar (22 psi) at 23 °C

greener alternative category

shipped in

ambient

General description

Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.
The Isopore membrane comprises polycarbonate film, with a smooth, glass-like surface that aids in clearer sample observation. This track-etched screen filter is recommended for sample analysis on the membrane surface. Isopore membranes are useful in airborne contaminants analysis using electron microscopy.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

Isopore Membrane Filter has been used in:
  • the filtration of supernatant from isolated microplastics from riverine sediment dredge piles
  • Dimethyldioctadecylammonium bromide (DODAB) vesicle preparation for biophysical studies
  • filtering drinking water for microbes analysis
  • Absorbable organic halides (AOX)
  • Particle monitoring
  • Air monitoring
  • Microplastics analysis
  • Microplastics analysis grade water

Features and Benefits

  • Isopore membranes display low background interference.
  • Surface particle retention enabling simplified counting and analysis.
  • Non-hygroscopic favors rapid drying and easy sample analysis.
  • Translucent material; available in brown variety as well.

Legal Information

ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Possible reduction in flow rates may occur after autoclaving.


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library