Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.22 μm pore size, 13.8 % porosity
Material:
plain filter, polycarbonate membrane, white filter
Feature:
hydrophilic
Diam.:
90 mm
Sterility:
non-sterile
material
plain filter, polycarbonate membrane, white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Isopore™, Millipore
parameter
0.007 L/min-cm2-psi air flow rate, 140 °C max. temp., 3.36 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), ~16 mL/min-cm2 water flow rate at 10 psi (typical results)
diam.
90 mm
filter diam.
90 mm
thickness
25 μm
gravimetric extractables
<1%
refractive index
n/D 1.6
matrix
Isopore™
pore size
0.22 μm pore size, 13.8 % porosity
bubble point
≥5.2 bar, air with water at 23 °C
shipped in
ambient
Application
- Chemotaxis
- Bioassays
- Cytology
- Air monitoring
- SEM analysis
- Sterility testing
- Microplastics analysis
- Microplastics analysis grade water
Legal Information
ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany
Disclaimer
Possible reduction in flow rates may occur after autoclaving.
Still not finding the right product?
Explore all of our products under Polycarbonate Membrane Filter, 0.22 μm Pore Size
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| GTTP09030 | 08436037123115 |