Skip to Content
Merck
All Photos(2)

Key Documents

FALP04700

Millipore

PTFE Membrane Filter, 1.0 μm Pore Size

Fluoropore®, filter diam. 47 mm, hydrophobic

Synonym(s):

Fluoropore® Membrane Filter, Hydrophobic Polytetrafluoroethylene membrane filter discs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Fluoropore®
Millipore

parameter

≥150 mL/min-cm2 flow rate (27.5inHg, methanol)
≥300 mL/min-cm2 air flow rate (Gurley)
130 °C max. temp. (Curling observed at elevated temperatures)

diam.

47 mm

filter diam.

47 mm

thickness

≥100 μm

gravimetric extractables

≤0.5%

matrix

Fluoropore®

pore size

1.0 μm pore size
≥65 % porosity

bubble point

≥6.5 psi (0.45 bar), air with methanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Fluoropore® membrane is a hydrophobic composed of polytetrafluoroethylene (PTFE) polymer. The PTFE is bonded to high-density polyethylene support to improve filtering applications. Fluoropore® membrane filter finds applications in air monitoring, filtering, and venting gases, in ultraviolet (UV) spectroscopy, in clarifying acids, bases, and solvents.

Application

  • Clarifying acids, bases, and solvents
  • Filtering or venting gases
  • UV spectroscopy
  • Particle monitoring
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Features and Benefits

  • Fluoropore® membranes display consistency and provide broad chemical compatibility.
  • Biologically and chemically inert.
  • High porosity yields high flow rates.
  • Available for filtration of aqueous and organic-based samples.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Rui Rong et al.
Nanotoxicology, 13(3), 354-368 (2019-02-02)
Nanomaterials are widely used in an ever-increasing number of consumer and industrial products. It is therefore essential that the toxic effects of nanomaterials are understood in order to improve product safety. Here we evaluate the toxicity of inhaled halloysite nanotubes
Cheryl L Weyant et al.
Environmental science & technology, 53(6), 3306-3314 (2019-02-26)
Traditional biomass stoves are a major global contributor to emissions that impact climate change and health. This paper reports emission factors of particulate matter (PM2.5), carbon monoxide (CO), organic carbon (OC), black carbon (EC), optical absorption, and scattering from 46
J M Pacheco et al.
Transboundary and emerging diseases, 64(2), 564-573 (2015-08-26)
Foot-and-mouth disease (FMD) is a highly contagious livestock disease of high economic impact. Early detection of FMD virus (FMDV) is fundamental for rapid outbreak control. Air sampling collection has been demonstrated as a useful technique for detection of FMDV RNA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service