Skip to Content
Merck
All Photos(1)

Key Documents

CS40MS01L3

Millipore

Clarisolve® Depth Filters

High-density cell cultures

Synonym(s):

Clarisolve 40 μm Depth Filters in Pod Format, 23 cm2 (0.025 ft2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

material

Millistak+® media
polypropylene

Quality Level

manufacturer/tradename

Clarisolve®

parameter

1.0 bar max. differential pressure (15 psid) at 40 °C (Reverse)
2.1 bar max. differential pressure (30 psid) at 40 °C (Forward)
3.5 bar max. differential pressure (50 psid) at ≤40 °C (Maximum)

H

6.99 cm (2.75 in.)

L

9.07 cm (3.57 in.)

W

4.98 cm (1.96 in.)

filtration area

0.0023 m2

impurities

<0.25 EU/mL (LAL test, Aqueous extraction; on filter media only)

total organic carbon (TOC) residue

0.9-1.2 μg/L

input

sample type liquid

conductivity

0.91 – 1.29 μS/cm

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

product water; post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. A sample of filtrate was pulled every 2 minutes during flush and tested for conductivity.

Analysis Note

Total organic carbon (TOC) residue: Post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. At the end of the flush, a sample was pulled for TOC typical values.
Total organic carbon (TOC) residue: TOC for 60HX media was measured at below detectable limits.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service