AQFA04700
Quartz Membrane Filter
Millipore, filter diam. 47 mm, hydrophilic
Synonym(s):
Glass fiber filters, Quartz Fiber Membrane Filter without binder
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Recommended Products
material
plain filter
quartz membrane (fiber)
white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
parameter
1.6 mL/min-cm2 water flow rate
950 °C max. temp.
filter diam.
47 mm
thickness
430 μm
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Quartz Fiber Filters (Type AQFA) are devoid of glass fibers. These quartz filters are well suited for air monitoring studies for determining heavy metal concentrations and other particulate matter.
Application
- Measuring heavy metal concentrations and small amounts of particles
- EPA PM10 monitoring• PM2.5 monitoring
- Microplastics analysis
Quartz Fiber Membrane Filter without binder has been used in the sample collection of atmospheric particulate matter (PM), total suspended particulate (TSP), and atmospheric aerosols.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Hongmei Xu et al.
Environmental science & technology, 51(7), 3759-3766 (2017-03-04)
We present a 3-year time series of lead (Pb) and mercury (Hg) concentrations and isotope signatures in total suspended particulate (TSP) matter and as total gaseous Hg (TGM) in Xi'an, Northwestern China. Mean concentrations of TSP (299 ± 120 μg
E Bontempi et al.
Environmental technology, 31(5), 467-477 (2010-05-20)
Atmospheric aerosol particles have a great impact on the environment and on human health. Routine analysis of the particles usually involves only the mass determination. However, chemical composition and phases provide fundamental information about the particles' origins and can help
Contribution of the Incinerator to the Inorganic Composition of the PM10 Collected in Turin
Conca E, et al.
Atmosphere, 11(4), 400-400 (2020)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service