Skip to Content
Merck
All Photos(1)

Documents

A04543

Millipore

eMcollect Sponge

new

Diluent: Distilled water at 10% neutralizing agent in bag with closure label, Calibrated dose: 10 mL, bag of 20 × 5 (Zip bags)

Synonym(s):

Cellulose sponge sampler, Microbial sampling sponge, Pathogen detection sponge, Sampling sponge, Sterile sponge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42141504

sterility

sterile; γ-irradiated

product line

eMcollect

shelf life

12 mo.

feature

Diluent: Distilled water at 10% neutralizing agent in bag with closure label, Calibrated dose: 10 mL

packaging

box of 100 units
bag of 20 × 5 (Zip bags)

technique(s)

microbiological culture: suitable

L × W × thickness

8 cm × 4 cm × 1.2—1.6 cm, Sponge Size

bag L × W

30 cm × 40 cm

application(s)

food and beverages

storage temp.

15-25°C

General description

eMcollect Sponge is a sterile sampling device designed for use in the food industry. It comprises a premium quality cellulose sponge measuring 8 x 4 cm and 1.2 to 1.6 cm thick. The sponge is pre-soaked in distilled water containing a 10 % neutralizing agent. It is used to check the environment during production when there is a low probability or absence of disinfectant. The sponge is packaged in a blue pre-cut sampling bag that is easy to open and features a large writing area for sample information, along with an adhesive closure label. Each unit is sterilized by gamma rays to ensure safety and traceability.

Application

eMcollect Sponge is utilized to monitor environmental conditions during production, particularly in scenarios where there is a low probability or absence of disinfectant. It is capable of detecting pathogens such as Listeria and Salmonella.

Features and Benefits

  • Premium Quality Sponge: Made from high-quality cellulose, ensuring effective sample collection.
  • Convenient Packaging: Comes in a blue pre-cut sampling bag (20 x 32.5 cm) that is easy to open.
  • Large Writing Area: Ample space for recording sample information, enhancing traceability.
  • Adhesive Closure Label: Ensures secure sealing of the bag to maintain sample integrity.
  • Sterilization: Sterilized by gamma rays, ensuring safety and compliance with health standards.
  • Traceability Information: Each product/box includes printed reference, designation, batch number, diluent code, production, and expiry date.
  • Effective Pathogen Detection: Specifically designed to detect Listeria, Salmonella, and other pathogens, contributing to food safety.
  • Reliable Sampling Method: The calibrated diluent ensures that samples are collected and preserved correctly for testing.
  • Long Shelf Life: A shelf life of 12 months enables effective inventory management and reduces waste.

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service