Skip to Content
Merck
All Photos(1)

Key Documents

1.51465

Supelco

Chromolith® Si (monolithic) HPLC Columns

L × I.D. 100 mm x 4.6 mm HPLC Column

Synonym(s):

Chromolith® Performance Si 100-4.6 HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

Chromolith® Si, L × I.D. 100 mm x 4.6 mm HPLC column

material

PEEK column

Quality Level

Agency

suitable for USP L3

product line

Chromolith®

feature

endcapped: no

packaging

1 ea of

parameter

200 bar pressure
45 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

10 cm × 4.6 mm

matrix

monolithic silica

matrix active group

Silica bonding phase

pore size

13 nm mesoporosity
2 μm macroporosity

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® Si columns have macropores with 2 μm diameter, giving a column efficiency exceeding 80,000 plates/meter. The mesopores are 13 nm (130 Å). Chromolith® Si columns fall under the USP L3 Classification. The column efficiency is comparable to a 5 μm particle size fully porous particulate column. Chromolith® Si columns are suitable for LC-MS applications.
The column dimension of 100 mm length and 4.6 mm I.D. is the best choice for separations of complex samples on any HPLC System.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost-savings due to extended column lifetimes
—Connection of columns, flow gradients and the use of mobile phases with higher viscosity

The recommended Guard-columns are:
Chromolith® Si 5-4.6 guard cartridges (3 pieces) [1.52011] with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032]
The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467]

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Application


  • Improved separation and quantification of neutral and polar lipid classes: This study exemplifies the application of Chromolith® Si in environmental sample analysis, offering enhanced separation and quantification capabilities crucial for monitoring marine lipids (Graeve M et al., 2009).

  • HPLC separation of some purine and pyrimidine derivatives: Highlighting the precision of Chromolith® Si in pharmaceutical research, this study focuses on the high-performance liquid chromatography separation of nucleobase derivatives, providing essential data for drug development (Kazoka H, 2007).

Analysis Note

Pressure: ≤ 15 bar
Performance (2-nitroanisol)
Theoretical Plates (N/m) (2-nitroanisol): ≥ 80000
Capacity factor (2-nitroanisol): 1.4 - 1.9
Tailing (USP): 0.90 - 1.45 %
Selectivity
separation factor (2-nitroanisol/nitrobenzene): 3.45 - 3.95

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service