Skip to Content
Merck
All Photos(1)

Documents

1.13990

Supelco

Spectromelt® C 10

Grinding and tabletting aid for X-ray fluorescence spectroscopy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352401
NACRES:
NA.21

grade

for X-ray fluorescence analysis

Quality Level

form

solid

technique(s)

XRF: suitable

solubility

water: partially soluble

cation traces

Al: ≤0,001%
Ba: ≤ 0,001%
Ca: ≤ 0,001%
Co: ≤ 0,001%
Cr: ≤ 0,001%
Cu: ≤ 0,001%
Fe: ≤ 0,001%
K: ≤ 0,001%
Mn: ≤ 0,001%
Mo: ≤ 0,001%
Ni: ≤ 0,001%
Pb: ≤ 0,001%
Si: ≤ 0,001%
Sr: ≤ 0,001%
Ti: ≤ 0,001%
V: ≤ 0,001%

storage temp.

no temp limit

General description

Grinding and tabletting aid for X-ray fluorescence spectroscopy

Analysis Note

IR-spectrum: passes test
Al (Aluminium): ≤ 0,001
Ba (Barium): ≤ 0,001
Ca (Calcium): ≤ 0,001
Co (Cobalt): ≤ 0,001
Cr (Chromium): ≤ 0,001
Cu (Copper): ≤ 0,001
Fe (Iron): ≤ 0,001
K (Potassium): ≤ 0,001
Mn (Manganese): ≤ 0,001
Mo (Molybdenum): ≤ 0,001
Ni (Nickel): ≤ 0,001
Pb (Lead): ≤ 0,001
Si (Silicon): ≤ 0,001
Sr (Strontium): ≤ 0,001
Ti (Titanium): ≤ 0,001
V (Vanadium): ≤ 0,001

Legal Information

SPECTROMELT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service