1.09227
MAS-100 Eco®
Portable device for counting airborne microorganisms
Synonym(s):
Microbial air monitoring systems
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103403
NACRES:
NA.74
Recommended Products
material
aluminum hardware
Quality Level
feature
portable ( )
packaging
pkg of 1 kit
manufacturer/tradename
MAS-100 Eco®
weight
1.4 kg
application(s)
air monitoring
food and beverages
compatibility
for use with 90 mm Petri dishes
storage temp.
room temp
General description
MAS-100 Eco® is an economical, small and lightweight unit including a main power supply unit. Standard rechargeable NiMH batteries.It offers many of the same features found on the standard MAS-100 air sampler, except the mass flow sensor:The MAS-100 Eco® possess the following remarkable features
- Inexpensive: The MAS-100 Eco® is a robust and reliable air sampler.Recurring costs are considerably lower due to its compatibility with standard Petri dishes.
- Reproducible: The air sampler is made of aluminum and its entire technology has been designed for highest precision. Its stream of air has been set to exactly 100 liters / minute as recommended by the respective standards.
- Simple: Use of the instrument is easy and changing the Petri dishes is also a safe and simple task.
- Flexible: The underlying technology of the MAS-100 Eco® air sampler is based on the Anderson principle and first used on the MAS-100 which has become globally established in many industries.
Application
The MAS-100 Eco® is an economical, small and lightweight microbial air, specifically designed for the use in food and beverage industry.
Components
Includes hard carrying case, battery, 400-hole perforated lid, dust cover, mains charger, USB cable and 3 mm allen key
Linkage
Replaces: 1.09227.0002
Legal Information
MAS-100 Eco is a registered trademark of MBV AG
accessory
Product No.
Description
Pricing
related product
Product No.
Description
Pricing
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service