181104P
Avanti
Liver Extract Total
Avanti Research™ - A Croda Brand 181104P, powder
Synonym(s):
Liver Total Lipid Extract (Bovine)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
powder
packaging
pkg of 1 × 100 mg (181104P-100mg)
pkg of 5 × 100 mg (181104P-500mg)
manufacturer/tradename
Avanti Research™ - A Croda Brand 181104P
lipid type
lipid extracts
shipped in
dry ice
storage temp.
−20°C
General description
Total Lipid Extract is a chloroform:methanol extract of the respective tissue (Brain, Soybean, Heart, etc.). This extract is partitioned against deionized water, and the chloroform phase is concentrated.
Application
Liver Extract Total has been used in lipid screening of purified membrane protein-green fluorescent protein (GFP)-fusion.
Packaging
5 mL Clear Glass Sealed Ampule (181104P-100mg)
5 mL Clear Glass Sealed Ampule (181104P-500mg)
Legal Information
Avanti Research is a trademark of Avanti Polar Lipids, LLC
Storage Class Code
11 - Combustible Solids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Filip Duša et al.
Biochimica et biophysica acta. Biomembranes, 1862(2), 183115-183115 (2019-11-11)
The cell membrane is mainly composed of lipid bilayers with inserted proteins and carbohydrates. Lipid bilayers made of purified or synthetic lipids are widely used for estimating the effect of target compounds on cell membranes. However, the composition of such
An engineered thermal-shift screen reveals specific lipid preferences of eukaryotic and prokaryotic membrane proteins
Nji E, et al.
Nature Communications, 9(1), 1-12 (2018)
Hari Kiran Kotapati et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 1145, 122099-122099 (2020-04-20)
Three normal phase HPLC methods were produced to separate lipid classes on a PVA-Sil stationary phase including: 9 polar lipids (method 1); 13 combined polar and neutral lipids (method 2); and a combined method that further separates the neutral lipids
Ryoko Kiyotake et al.
The Journal of biological chemistry, 290(42), 25322-25332 (2015-08-25)
C-type lectin receptors (CLRs) are an emerging family of pattern recognition receptors that recognizes pathogens or damaged tissue to trigger innate immune responses. However, endogenous ligands for CLRs are not fully understood. In this study, we sought to identify an
Giuseppe Paglia et al.
Nature protocols, 12(4), 797-813 (2017-03-17)
Metabolomics and lipidomics aim to profile the wide range of metabolites and lipids that are present in biological samples. Recently, ion mobility spectrometry (IMS) has been used to support metabolomics and lipidomics applications to facilitate the separation and the identification
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service