Skip to Content
Merck
All Photos(1)

Key Documents

Z694177

Troemner Lab-Frame standard kit with aluminum rods

heavy-duty, 75 in. x 72 in.

Synonym(s):

laboratory clamps, laboratory support rods

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35
Pricing and availability is not currently available.

manufacturer/tradename

Troemner 916178

frame L × W

75 in. × 72 in.

rod diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

Floor mounted, free-standing unit is specifically designed for heavy-duty work such as pilot plant set ups. Outside frame is constructed of a strong, but light weight steel channel. Interior lattice uses a horizontal channel connector; one end accommodates the rod, the other end fits into the channel and locks tightly with a bolt. Loosen the bolt, and the connector slides easily along the channel track for simple lattice adjustment. Entire apparatus is supported on sturdy, counter-weighted cast iron feet, which may be bolted to the floor for added stability required in top heavy installations. Overall dimensions are 75 in. H (1219 mm) x 72 in. W (1829 mm).
Components:
  • 48 in. (1219 mm) rods (qty 5)
  • 72 in. (1829 mm) rods (qty 3)
  • S-connectors (qty 15)
  • Channel connectors (qty 16)
  • Clamping nuts (qty 24)
  • Cast iron feet, 21.7 in. (qty 2)
  • Frame set (qty 1)
  • Wrench (qty 1)
Standard Lab-Frame kits are available in five sizes and three lattice rod choices:
  • Traditional center-less ground aluminum
  • Non-corroding fiberglass
  • Tough stainless steel

A range of lab-frames specifically designed to fit within laboratory fume hood include stainless steel rods. Nickel-plated connectors and lab-frame feet are standard in all kits. Lab-frame bases may be permanently mounted to bench top with screws (included).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service