Z693480
2mag MIXdrive 1 eco magnetic stirring system
for use with external control unit
Synonym(s):
laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
AC/DC input
100-240 V
material
stainless steel plate
feature
CE compliant
positions 1
packaging
pack of 1 ea
manufacturer/tradename
2mag 40101
parameter
120-600 rpm speed
W × D × H
120 mm × 120 mm × 35 mm
plate size × W × L
× 120 mm × 120 mm, no of position= 6
stirrer volume
1-3000 mL , per stirring volume
General description
Ultra flat, wear-free magnetic stirrer with 1 stirring position, suitable for vessels up to 10,000 mL.
1 stirring position, 100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel housing, IP68, water-, dust-, and germproof, extremely robust construction and performance, easy to clean and maximum resistance, submersible in water up to 50°C, suitable for the use in CO2-incubators and ovens up to 50°C.
Use with external control unit.
Required but not supplied: Z569836 with EU (shuko) and UK plugs or Z569879 with US plug.
1 stirring position, 100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel housing, IP68, water-, dust-, and germproof, extremely robust construction and performance, easy to clean and maximum resistance, submersible in water up to 50°C, suitable for the use in CO2-incubators and ovens up to 50°C.
Use with external control unit.
Required but not supplied: Z569836 with EU (shuko) and UK plugs or Z569879 with US plug.
accessory
Product No.
Description
Pricing
required but not provided
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service