Z532215
Aldrich® single bank manifolds with high-vacuum PTFE valves
standard manifold, positions, 5
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
40161501
NACRES:
NB.79
Recommended Products
description
barb tip is 10 mm O.D. and tapers up to 14 mm
feature
positions 5
L
500 mm
Looking for similar products? Visit Product Comparison Guide
General description
Single bank manifolds come with 0-10 mm bore high-vacuum PTFE valves. The I.D. of the tubing should be 12.5 mm.
Attention: We supply high quality PTFE valves on Aldrich brand glassware that have been tested and approved by our Glass Centre.
Attention: We supply high quality PTFE valves on Aldrich brand glassware that have been tested and approved by our Glass Centre.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service