Z531677
Tubing Adapters with Torion™ Connection
O.D. 5/16 in., Straight, male joint: ST/NS 29/32
About This Item
Recommended Products
Joint
male joint: ST/NS29/32
O.D.
5/16 in.
7.9 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | W366706 | P24101 | PHR9184 |
---|---|---|---|
200 | 400 | 200 | 300 |
n20/D 1.579 (lit.) | n20/D 1.579 (lit.) | n20/D 1.579 (lit.) | n20/D 1.579 (lit.) |
1.073 g/mL at 25 °C (lit.) | 1.073 g/mL at 25 °C (lit.) | 1.073 g/mL at 25 °C (lit.) | 1.073 g/mL at 25 °C (lit.) |
25-27 °C (lit.), 27-29 °C | 25-27 °C (lit.) | 25-27 °C (lit.) | 25-27 °C (lit.) |
259 °C (lit.) | 259 °C (lit.) | 259 °C (lit.) | 259 °C (lit.) |
General description
5/16 in. O.D fits a #8 Torion, 1/2 in. O.D. fits a #14 Torion, and 3/16 in. O.D fits a #5 Torion.
- Hard-wall transfer tubing (e.g. PP or PTFE) is inserted through the threaded polypropylene bushing and PTFE-coated sealing ring of the adapter
- Turn the bushing to make an airtight compression seal with the tubing
- Use the optional solid-glass plug to make an airtight Torion seal when the transfer tubing is not in use
- O.D. refers to the tubing outer diameter
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service